This item is Discontinued.

Manhattan Comfort Floreal 12 Large 10.04" Dinner Plates in Blue and Pink 2-JM11-6809

Floreal 12 Large 10.04" Dinner Plates in Blue and Pink (Discontinued)

  • Mfr # 2-JM11-6809
  • Zoro # G3865177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-JM11-6809
Zoro #
G3865177
UPC #
810042671577
Country of Origin
Brazil

Dimensions

Overall Height
15.48
Overall Width
10.03
Overall Length
10.03
Length
10.03
Height
1.29
Depth
10.03

Details

Color
Blue and Pink
Material
Earthenware
Weight
18.6
Dinner Plate Weight (pounds)
1.55
Includes
12 Large Round Dinner Plates.

Description

The Floreal Dinner Plate Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains 12 large 10.04" Dinner Plates. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: La Carreta, La Pollera, and Hana.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.