This item is Discontinued.

Manhattan Comfort Floreal 12 Large 10.04" Dinner Plates in Blue and Yellow 2-JM11-6788

Floreal 12 Large 10.04" Dinner Plates in Blue and Yellow (Discontinued)

  • Mfr # 2-JM11-6788
  • Zoro # G3863926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-JM11-6788
Zoro #
G3863926
UPC #
810042671553
Country of Origin
Brazil

Dimensions

Overall Height
15.48
Overall Width
10.03
Overall Length
10.03
Length
10.03
Height
1.29
Depth
10.03

Details

Color
Blue
Material
Earthenware
Includes
12 Large Round Dinner Plates.
Weight
18.6
Dinner Plate Weight (pounds)
1.55

Description

The Floreal Dinner Plate Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains 12 large 10.04" Dinner Plates. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: La Carreta, La Pollera, and Hana.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.