This item is Discontinued.

Manhattan Comfort Floreal 12 Medium 7.87" Salad Plates in Orange and Yellow 2-JM13-6810

Floreal 12 Medium 7.87" Salad Plates in Orange and Yellow (Discontinued)

  • Mfr # 2-JM13-6810
  • Zoro # G3864440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-JM13-6810
Zoro #
G3864440
UPC #
810042671621
Country of Origin
Brazil

Dimensions

Overall Height
11.808
Overall Width
7.87
Overall Length
7.87
Depth
7.87
Height
0.984
Length
7.87

Details

Color
Yellow
Material
Earthenware
Weight
10.2
Salad Plate Weight (pounds)
0.85
Includes
Include 12 Medium Round Salad Server Plates.

Description

The Floreal Salad Plate Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains 12 medium 7.87" Salad Plates. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: La Carreta, La Pollera, and Hana.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.