
Fortress 31.5" Mobile Garage Cabinet with Shelves
Mfr # 3GMCC-CH
Zoro # G004987052
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3GMCC-CH
Zoro #
G004987052
UPC #
810077085523
Country of Origin
Brazil
Details
Color
Charcoal Grey
Description
Mobile Diamond Shape Texture Steel 31.5" Storage Cabinet for Garage Use. * Upon Assembly, Measures:30.3 in. Length, 31.5 in. Height, 18.2 in. Depth. * Includes 2 Doors and 1 Adjustable Shelf. * Features Unique Door Lock and Key. * Recessed Steel Handle * Space Saving Design - Fits Under the Manhattan Comfort Fortress Garage Work Table. * Stainless Steel Swivel Casters for Easy Mobility. Includes a Metal Latch to Lock Wheels. * Home Assembly Required. All Hardware Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.