Zoro Homepage

Fortress 6- Piece Garage Set

  • Mfr # 6-GGGG-WH

  • Zoro # G604987162


product price: $1,451.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
Tall Cabinet: 275 lb; Mobile Cabinets: 165 lb; Floating Cabinets: 132 lb; Table: 300 lb
Width
18.2 in
Height
74.8 in
Length
102.7 in
No. of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-GGGG-WH
Zoro #
G604987162
UPC #
810077085615
Country of Origin
Brazil

Dimensions

Width
18.2 in
Height
74.8 in
Length
102.7 in

Details

Load Capacity
Tall Cabinet: 275 lb; Mobile Cabinets: 165 lb; Floating Cabinets: 132 lb; Table: 300 lb
No. of Drawers
1
No. of Shelves
12
Number of Doors
10
Workbench/Table Frame Material
Steel
Cabinet Door Type
Pivot Door Hinge
Finish
Electrostatic Powder Paint
Color
White
Workbench/Table Assembly
Unassembled
Gauge
25 ga
Item
Garage Set
Handle Included
Yes

Description

6-Piece Garage Set to complete all your Storage Needs. * Free Standing Cabinet: 30.3 in. Length, 74.8 in. Height, 18.2 in. Depth. Mobile Cabinet with Drawer and Shelves: 30.3 in. Length, 31.5 in. Height, 18.2 in. Depth. Mobile Cabinet with Shelves: 30.3 in. Length, 31.5 in. Height, 18.2 in. Depth .Floating Cabinet: 30 in. Length, 30.3 in. Height, 12.5 in. Depth .Work Table: 72.4 in. Length, 37.6 in. Height, 20.5 in. Depth . * Set Includes 1 -74.8" Freestanding Cabinet, 2 -Mobile Chests, 2 -Floating Wall Cabinets and 1 -Work Table. * Features Unique Door Lock and Key, Full Extension Drawers and Adjustable Shelves. * Stainless Steel Swivel Casters for Easy Mobility. Includes a Metal Latch to Lock Wheels. * Recessed Steel Doors Handle. * Space Saving Design - 2 Chests will Fit Under the Manhattan Comfort Fortress Garage Work Table. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.