Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pedestal Bench with Drawer & File Cabinet, 60 in W x 28 in D x 34 in H, Red
- Mfr # FDB-2860-S
- Zoro # G222718070
product price:Â
$
1,817.99
/ea
Key Features
Workbench/Table Surface Material
Steel
Width
60 in
Height
34 in
No. of Drawers
6 Utility
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDB-2860-S
- Zoro #
- G222718070
- UPC #
- -
- Country of Origin
- United States
- Workbench/Table Surface Material
- Steel
- No. of Drawers
- 6 Utility
- Finish
- Powder Coated
- Color
- Red
- Workbench/Table Assembly
- Assembled
- Item
- Workbench
- Drawer Load Rating
- 100 lbs
Dimensions
- Width
- 60 in
- Depth
- 28 in
- Height
- 34 in
- Drawer Height
- 5"
- Drawer Depth
- 23.375 in
- Drawer Width
- 13.75 in
Description
All welded steel, Heavy Duty Drawer & File Cabinet Bench. Steel top workbench includes (1) four drawer cabinet and (1) two drawer with File drawer cabinet. Drawers comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 60in W x 28in D x 34in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.