Shop MANHATTAN COMFORT
See all product information
Furttuo Steel Rattan Outdoor Rocking Chair with Cushions in Grey
Mfr # OD-CV017-GY
Zoro # G804838141
product price:Â $271.99
/ea
Free Shipping & Returns
Key Features
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Overall Width
29.52 in
Finish
Gray
Overall Height
37.79 in
Overall Length
40.55 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OD-CV017-GY
Zoro #
G804838141
UPC #
810077083130
Country of Origin
China
Dimensions
Overall Width
29.52 in
Overall Height
37.79 in
Overall Length
40.55 in
Armrest Width
5 in
Seat Height
15.35 in
Seat Depth
23.42 in
Seat Width
22.44 in
Chair Back Height
25.59 in
Seat Cushion Thickness
3.937 in
Leg Height
5 in
Chair Back Width
22.44 in
Arm Height From Floor
25.39 in
Details
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Item
Rocking Chair
Color
Mixed Grey
Finish
Gray
Assembly Required
Yes
Style
Traditional
Collection
Fruttuo
Description
Traditional Outdoor Patio Rocking Chair. * Chair Dimension Measures: 29.53" Length, 40.55" Depth, 37.80" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * Unique Center Tufted Design Button. * Seat Height: 15.35" * Timeless Rocking Chair for Indoor and Outdoor Use with Curved Edges. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.