Koda Aluminum Outdoor Chair in Black and Dark Gray
- Mfr # SETODKODKGRBX1
- Zoro # G714934292
Key Features
Specifications
Details
- MFR #
- SETODKODKGRBX1
- Zoro #
- G714934292
- UPC #
- 840254348936
- Country of Origin
- China
- Material
- Aluminum, Fabric
- Finish
- Black
- Color
- Dark Gray
Dimensions
- Overall Length
- 30 in
- Overall Width
- 35 in
- Depth
- 32 in
Description
Transform your outdoor space into a cozy retreat with the Koda Aluminum Outdoor Chair. Constructed from premium weather-resistant aluminum, the Koda chair is a smart choice for any home or apartment, offering durability that resists rust and corrosion, making it ideal for coastal areas or regions with high humidity. The weather-resistant upholstery ensures that your cushions will maintain their beauty and comfort even in challenging conditions. The polyester fabric is designed to repel water and resist mold and mildew, unlike natural fibers, extending the life of your outdoor furniture. The Koda Aluminum Outdoor Chair is easy to maintainsimply rinse with a garden hose for regular cleaning, or use warm, soapy water for tougher stains. With its sleek slope arm style, this outdoor chair not only provides maximum comfort but also enhances the aesthetic appeal of your patio, backyard, or pool area. Available in two elegant finishesbrown with matching brown cushions or a striking black with gray cushionsthe Koda set offers versatility to complement any outdoor setting. Create an inviting atmosphere for relaxation and entertaining with the Koda Aluminum Outdoor Chair and complete your outdoor furniture collection today!
- •PRODUCT DIMENSIONS: W: 35 In. x D: 32 In. x H: 30 In. x Seat H: 16 In.
- •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
- •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
- •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
- •VERSATILE DESIGN: Perfect for any outdoor setting, this outdoor club chair can effortlessly transition from casual lounging by the pool to stylish seating around the patio fire pit or dining table.
- •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.