Gales Dining Chair in Greige - Set of 2

  • Mfr # DC-83938-OW

  • Zoro # G711326502


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Material
MDF
Color
Greige
Depth (In.)
20.15 in
Weight
22.56 lb
Length
20.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-83938-OW
Zoro #
G711326502
UPC #
810125805929
Country of Origin
Brazil

Dimensions

Depth (In.)
20.15 in
Length
20.19 in

Details

Item
Dining Chair
Material
MDF
Color
Greige
Weight
22.56 lb
Shape
Square

Description

Elevate your dining room with our chic Modern Gales Dining Chair, a stylish seat for your home. Crafted with attention to detail, it offers a unique outer leg design that adds a stunning touch to your decor. With its high-quality MDF frame and solid eucalyptus wood feet, this chair exudes both fashion and durability. Create the perfect dining setting by pairing it with our Manhattan Comfort Dining Tables and make your dining room the heart of your home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.