
Gansevoort Faux Leather Dining Chair in Stone Grey - Set of 4
Mfr # 2-DC051-ST
Zoro # G708449955
product price:Â $918.99
/ea
Free Shipping & Returns
Key Features
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Stone Grey
Width (In.)
19 in
Depth (In.)
22.25 in
Height (In.)
32.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2-DC051-ST
Zoro #
G708449955
UPC #
810125801266
Country of Origin
China
Dimensions
Width (In.)
19 in
Depth (In.)
22.25 in
Height (In.)
32.25 in
Chair Back Width
17 in
Armrest Width
16.25 in
Seat Depth
17 in
Seat Width
19 in
Leg Height
16.25 in
Seat Height
19.5 in
Seat Cushion Thickness
3.25 in
Chair Back Height
12.75 in
Details
Item
Dining Chairs
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Stone Grey
Finish
Semi Gloss
Capacity
300 lb
Collection
Gansevoort
Shape
Square
Style
Modern
Assembly Required
Yes
Description
Modern Dining Chair for Dining Room and Task Use. * Measures: 19 in. Length, 32.25 in. Height, 22.25 in. Depth. * Frame Made of Solid Beech Wood with Rich Dark Finish. * Upholstered in Luxurious Faux Leather with Foam Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.5 * Made to Last. Commercial Grade Product. * Minimal Feet Assembly Required. All Hardware and Allen Wrench Included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.