Zoro Homepage

Garage Cabinet, Floating, 30"

  • Mfr # 2-5GMC

  • Zoro # G8851171


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Cabinet Color
Gray
Number of Shelves
1 Adjustable
Overall Cabinet Height
30.3"
Overall Cabinet Width
30"
Includes
Wall Brackets For Added Safety And A Door Lock And Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5GMC
Zoro #
G8851171
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Cabinet Height
30.3"
Overall Cabinet Width
30"

Details

Cabinet Color
Gray
Number of Shelves
1 Adjustable
Item
Garage Cabinet,Floating,30"
Includes
Wall Brackets For Added Safety And A Door Lock And Key
Material
Steel
Cabinet Style
Shelving
Color
Grey

Description

Garage Cabinet,Floating,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.