Zoro Homepage

Garage Cabinet, Textured Metal, 75.4"

  • Mfr # 1GMCF

  • Zoro # G8848380


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Cabinet Style
Shelving
Overall Height
74.8 in
Overall Width
30.3 in
Number of Shelves
(1) Fixed, (3) Adjustable
Cabinet Material
Textured Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GMCF
Zoro #
G8848380
UPC #
810025597269
Country of Origin
Brazil

Dimensions

Overall Height
74.8 in
Overall Width
30.3 in

Details

Cabinet Style
Shelving
Number of Shelves
(1) Fixed, (3) Adjustable
Item
Garage Storage Cabinet
Cabinet Material
Textured Steel
Includes
Stainless Steel Round Legs Lifted off the Ground
Color
Gray

Description

Garage Cabinet,Textured Metal,75.4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.