Giverny Dining Chair in Black and Natural Cane, Set of 4

  • Mfr # 2-DCCA04-BK

  • Zoro # G104838049


product price:  $955.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Ash Wood Frame, Natural Cane Seat
Color
Black and Nature
Width (In.)
18.11 in
Depth (In.)
20.87 in
Height (In.)
33.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DCCA04-BK
Zoro #
G104838049
UPC #
810077085875
Country of Origin
China

Dimensions

Width (In.)
18.11 in
Depth (In.)
20.87 in
Height (In.)
33.07 in
Seat Height
17.32 in
Chair Back Width
18.11 in
Chair Back Height
15.75 in
Seat Depth
16.54 in
Seat Width
18.11 in
Leg Height
16.46 in
Armrest Width
16.46 in

Details

Item
Dining Chairs
Material
Ash Wood Frame, Natural Cane Seat
Color
Black and Nature
Finish
Matte
Capacity
275 lb
Collection
Giverny
Assembly Required
No

Description

Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. Set of 4 * Measures: 18.11 in. Length, 33.07 in. Height, 20.87 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 17.32 in. With Weight Capacity of 275 Lbs. * Unique Square Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.