Shop MANHATTAN COMFORT
See all product information
Create Account
Grace 60" Dresser in Black, 6-Drawer
- Mfr # DR009-GBK
- Zoro # G623553720
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Depth
20 in
Material
MDF
Length
60 in
Height
33 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR009-GBK
- Zoro #
- G623553720
- UPC #
- 810165558816
- Country of Origin
- Viet Nam
- Item
- Dresser
- Material
- MDF
- Color
- Black
Dimensions
- Depth
- 20 in
- Length
- 60 in
- Height
- 33 in
Description
Grace collection detailing gives this dresser a refined, understated look. Smooth-glide drawers offer ample storage and easy access to essentials. Crafted for durability, it’s designed to keep your bedroom organized and clutter-free.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.