Shop HOMEROOTS
See all product information
Create Account
16" Oak Solid Wood One Drawer Nightstand
- Mfr # 722535
- Zoro # G722906663
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
1
Color
Oak
Length
15.7 in
Material
Solid Wood
Soft Close or Self Close Drawer Glides
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 722535
- Zoro #
- G722906663
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 15.7 in
- Depth
- 11.8 in
- Width
- 11.8 in
Details
- Number of Drawers
- 1
- Color
- Oak
- Item
- Nightstands & Bedside Table
- Material
- Solid Wood
- Soft Close or Self Close Drawer Glides
- Yes
- Frame Wood Species
- Mango
- Frame Color
- Oak
- Capacity
- 64 lb
- Style
- Scandinavian
- Shape
- Rectangular
- Finish
- Natural
- Drawer Glide Mechanism
- Wood Slide
- Frame Material
- Solid Wood
- Felt Lined Drawers
- No
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- Yes
Description
Our 16-inch oak solid wood one drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 15.70-inch h x 11.80-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.