Grace 60in Double Dresser in Natural Oak and Black

  • Mfr # DR009-NO

  • Zoro # G716126343


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR009-NO
Zoro #
G716126343
UPC #
810165551701
Country of Origin
Viet Nam

Details

Color
Natural Oak and Black
Item
Grace Double Dresser
Finish
Matte
Material
MDF

Description

Transform your home into a serene retreat with this effortlessly elegant furniture collection. The dresser, nightstand, and desk evoke a sense of calm with their rounded edges, sleek profiles, and warm finishes, creating a harmonious balance of beauty and function. Whether you're storing cherished keepsakes, setting the stage for cozy evenings, or crafting your next masterpiece, these pieces become part of your story. Available in natural oak and gray, they bring timeless sophistication to any space, blending into your life with grace and purpose. Let your living spaces reflect the tranquility and charm you've always dreamed of.


  • Modern Double Dresser for Bedroom and Living Room Use.
  • Upon assembly, Double Dresser Dimensions Measure: 60 in. Length, 33 in. Height, 20 in. Depth.
  • Recommended for up to 60 inch TV.
  • Horizontal Glam Drawer Handles Made of Metal with a Choice of Black or Gold Finish.
  • Crafted with smooth solid wood rounded corners and a minimalist silhouette for a modern yet classic appeal.
  • Includes 6 Drawers with .75 Extension.
  • Perfect for Bedroom Storage, Lamps or Display Items.
  • Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.