Granville 38.18 Standard Dresser in White

  • Mfr # DR-5011

  • Zoro # G308449867


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Finish
UV Painting
Material
Wooden Front and Top Drawer; Steel Drawer Handle;Wooden Board
Height
31.73 in
Length
37.8 in
Width
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-5011
Zoro #
G308449867
UPC #
810125800498
Country of Origin
Brazil

Dimensions

Height
31.73 in
Length
37.8 in
Width
17.72 in
Recommended TV Size
35 in
Leg Height
3.94 in

Details

Color
White
Finish
UV Painting
Material
Wooden Front and Top Drawer; Steel Drawer Handle;Wooden Board
Shape
Rectangle
Number of Drawers
3
Collection
Granville
Assembly Required
Yes
Style
Modern
Item
Dresser
Weight Capacity
Top: 44 lb; Each Drawer: 13 lb

Description

Modern- Contemporary with a taste of Glam - Dresser for Bedroom Use. * Upon Assembly, Measures: 37.95 in. Length, 31.89 in Height, 17.71 in. Depth. * Includes 3 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality MDF and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 35 inch TV. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.