
Granville 55.07 Double Wide Dresser in Dark Grey
Mfr # DR-5035
Zoro # G908449922
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR-5035
Zoro #
G908449922
UPC #
810125800658
Country of Origin
Brazil
Details
Color
Dark Grey
Description
Modern- Contemporary with a taste of Glam - Double Wide Dresser for Bedroom Use. * Upon Assembly, Dimension Measures: 55.04 in. Length, 31.73 in. Height, 17.72 in. Depth * Includes 6 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 50 inch TV. * Home Assembly Required. All Hardware Included.
- •Upon Assembly, Dimension Measures: 55.04 in. Length, 31.73 in. Height, 17.72 in. Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.