Granville White 3-Drawer Dresser and 2-Drawer Nightstand, Set of 2

  • Mfr # GRAN041

  • Zoro # G610063232


product price:  $570.99
/ea
Free Shipping & Returns

Key Features

Color
White
Frame Material
Solid Pine Wood
Feet Material
Solid Pine Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRAN041
Zoro #
G610063232
UPC #
810125803260
Country of Origin
Brazil

Details

Color
White
Frame Material
Solid Pine Wood
Feet Material
Solid Pine Wood

Description

Modern-Contemporary with a taste of Glam Bedroom Dresser Set. Includes 1 Dresser and 1 Nightstand. * Upon Assembly, Nightstand Measures: 18.11 in. Length, 19.68 in Height, 15.35 in. Depth. Dresser Measures: 37.95 in. Length, 31.89 in Height, 17.71 in. Depth. * Recommended for up to 35 inch TV. * Includes Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Steel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality MDF and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Home Assembly Required. All Hardware Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.