
Hamlet Accent Chair in Nature Cane
Mfr # ACCA04-NA
Zoro # G704837923
product price: $469.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Weight Capacity
275 lb
Frame Material
Ash Wood
Overall Height
28.74 in
Overall Length
29.53 in
Hardware Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACCA04-NA
Zoro #
G704837923
UPC #
810077083970
Country of Origin
China
Dimensions
Overall Height
28.74 in
Overall Length
29.53 in
Seat Height
14.57 in
Back Height
14.17 in
Overall Width
22.64 in
Seat Width
20.47 in
Back Width
20.47 in
Seat Depth
20.07 in
Leg Height
12.99 in
Arm Height From Floor
23.23 in
Armrest Width
12.99 in
Details
Weight Capacity
275 lb
Frame Material
Ash Wood
Item
Accent Chair
Hardware Finish
Matte
Seat Material
Natural Cane
Assembled/Unassembled
Assembled
Color
Nature
Features
Unique Square Backrest
Collection
Hamlet
Description
Modern - Industry Chic Cane Accent Chair Perfect for Living Room Use. * Measures: 22.64 in. Length, 28.74 in. Height, 29.53 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 14.57 in. With Weight Capacity of 275 Lbs. * Unique Square Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.