Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Chair, Armless, Fabric, Living Room, Bedroom, Fabric, Metal, Brown, Chrome, Contemporary
- Mfr # I 8137
- Zoro # G904836085
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lbs
Overall Depth
30.5
Overall Height
30
Includes
Parts and assembly instructions included
Overall Width
30.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8137
- Zoro #
- G904836085
- UPC #
- 878218001993
- Country of Origin
- China
- Weight Capacity
- 300 lbs
- Includes
- Parts and assembly instructions included
- Material
- Foam,Mdf, Metal, Particle Board,Cotton, Polyester, Polyester Blend
- Hardware Finish
- CHROME
- Color
- Dark Taupe
Dimensions
- Overall Depth
- 30.5
- Overall Height
- 30
- Overall Width
- 30.5
Description
For those in need of an on trend, fashion statement accent chair, this one's for you. Upholstered in a tan and white chevron pattern, it is both comfortable and practical. It features shiny metal legs for sufficient support with the perfect splash of elegance to your living space. Keep in mind that an armless accent chair allows for easy movement - Perfect for guests and it is also a space saver. Lounging at its best, folks!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.