
Hamlet Accent Chair in Nature Cane, Set of 2
Mfr # 2-ACCA04-NA
Zoro # G404837940
product price:Â $794.99
/eaKey Features
Weight Capacity
275 lb
Frame Material
Ash Wood
Overall Height
28.74 in
Overall Length
29.53 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-ACCA04-NA
Zoro #
G404837940
UPC #
810077085943
Country of Origin
China
Dimensions
Overall Height
28.74 in
Overall Length
29.53 in
Leg Height
12.99 in
Back Width
20.47 in
Seat Height
14.57 in
Back Height
14.17 in
Seat Depth
20.07 in
Overall Width
22.64 in
Seat Width
20.47 in
Armrest Width
12.99 in
Arm Height From Floor
23.23 in
Details
Weight Capacity
275 lb
Frame Material
Ash Wood
Item
Accent Chair
Assembled/Unassembled
Assembled
Color
Nature
Features
Unique Square Backrest
Seat Material
Natural Cane
Hardware Finish
Matte
Number of Chairs
2
Collection
Hamlet
Description
Modern - Industry Chic Cane Accent Chair Perfect for Living Room Use. Set of 2 * Measures: 22.64 in. Length, 28.74 in. Height, 29.53 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 14.57 in. With Weight Capacity of 275 Lbs. * Unique Square Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.