Zoro Homepage

Hillman Dining Armchair 2.0 in Light Grey

  • Mfr # DC087AR2-LG

  • Zoro # G116126448


product price: $382.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Finish
Matte
Material
Beech Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC087AR2-LG
Zoro #
G116126448
UPC #
810165552593
Country of Origin
China

Details

Finish
Matte
Color
Light Gray
Material
Beech Wood

Description

Manhattan Comfort Hillman Dining Chair is all about love. With the front leatherette material and fine velvet backing, this chair will bring both style and comfort to your home. Available with and without arms. Rich beech wood legs adding great sophistication, quality, and design. This product is commercial graded.


  • Modern Dining Arm Chair for Dining Room and Task Use.
  • Dining Armchair Dimensions Measure: 23.03 in. Length, 36.41 in. Height, 24.21 in. Depth.
  • Solid Beech Wood Frame Stained in Black.
  • Upholstered in 2 Textured Luxurious Leatherette Front and Velvet Back with Foam Padding.
  • Weight Capacity: 330 Lbs. Each.
  • Seat Height: 19.68 in.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.