Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillman Dining Side and Arm Chairs in Light Grey, PK8

  • Mfr # 6-DC087-LG

  • Zoro # G114775839


product price: $2,387.99
/pk 8, $298.50/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Beech Wood
Depth (In.)
23.23 in
Finish
Semi Gloss
Capacity
330 lb Each
Seat Depth
20.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-DC087-LG
Zoro #
G114775839
UPC #
810125806216
Country of Origin
China

Dimensions

Depth (In.)
23.23 in
Seat Depth
20.07 in
Seat Height
19.68 in
Chair Back Width
18.89 in
Length
192.16 in
Seat Width
20.47 in
Leg Height
14.37 in
Chair Back Height
16.73 in

Details

Material
Beech Wood
Color
Light Grey
Finish
Semi Gloss
Capacity
330 lb Each
Shape
Rectangle
Back Finish
Yes
Care Instructions
Dust often with a clean, soft, dry cloth. Blot spills immediately with a clean, damp cloth. Avoid the use of harsh chemicals and household cleaners as they may damage the finish.
Leg/Base Color
Dark Walnut

Description

Manhattan Comfort Hillman Dining Chair is all about love. With the front leatherette material and fine velvet backing, this chair will bring both style and comfort to your home. Available with and without arms. Rich beech wood legs adding great sophistication, quality, and design. This product is commercial graded.


  • •Modern Dining Chair and Armchair for Dining Room and Task Use - Set of 8.
  • •Dining Arm Chair Dimension Measures: 24.02 in. Length, 36.02 in. Height, 23.23 in. Depth. Side Chair Dimension Measures: 24.02 in. Length, 36.02 in. Height, 19.69 in. Depth.
  • •Solid Beech Wood Frame Stained in Walnut.
  • •Upholstered in 2 Textured Luxurious Leatherette Front and Velvet Back with Foam Padding.
  • •Weight Capacity: 330 Lbs. Each.
  • •Seat Height: 19.69
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.