Shop FLASH FURNITURE
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Square Metal Table, Sqr w/Rattan Chairs, Gray, 28", Aluminum, Glass, Metal, Plastic, Rattan, Clear
- Mfr # TLH-073SQ-037GY2-GG
- Zoro # G3629670
product price:Â
$
159.99
/ea
Key Features
Shape
Square
Width
28
Length
28
Height
28
Tabletop Material
Aluminum, Glass, Metal, Plastic, Rattan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLH-073SQ-037GY2-GG
- Zoro #
- G3629670
- UPC #
- 889142061687
- Country of Origin
- China
- Item
- Metal Table,Sqr w/Rattan Chairs,Gray,28"
- Shape
- Square
- Tabletop Material
- Aluminum, Glass, Metal, Plastic, Rattan
- Tabletop Color
- Clear
- Frame Color
- Clear Top/Gray Rattan
- Frame Material
- Metal
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Unassembled
- Type
- Glass Metal Table with Gray Rattan Edging
- Material
- Glass (Table Top); Wicker/Rattan (Seat and Back), Plastic (Floor Glides)
- Color
- Clear Top/Gray Rattan
- Includes
- (1) Table; (2) Rattan Stack Chairs
- Weight Capacity
- 352
- Surface Material
- Glass
- Accessory Type
- Metal Table,Sqr w/Rattan Chairs,Gray,28"
Dimensions
- Width
- 28
- Length
- 28
- Height
- 28
- Depth
- 28"; 23-1/2"
Description
Metal Table,Sqr w/Rattan Chairs,Gray,28 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.