Hopkins Storage Closet 2.0 in Grey - Set of 2

  • Mfr # 2-2GLF-GY

  • Zoro # G008449938


product price:  $457.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Width
16.18 in
Shape
Rectangle
Height
71.1 in
Weight Capacity
Top Shelf: 35 lb; Center Shelves: 25 lb; Base Shelves: 30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2GLF-GY
Zoro #
G008449938
UPC #
810125800894
Country of Origin
China

Dimensions

Width
16.18 in
Height
71.1 in
Length
59.2 in

Details

Color
Grey
Shape
Rectangle
Weight Capacity
Top Shelf: 35 lb; Center Shelves: 25 lb; Base Shelves: 30 lb
Assembly Required
Yes
Finish
Paper Veneer
Collection
Hopkins
Style
Modern
Number of Doors
4
Shelf Type
Adjustable
Number of Shelves
1
Item
Storage Closet

Description

Modern Free Standing 2 Sectional Wardrobe Closet with Storage Compartments for Bedroom and Storage Use. * Upon Assembly, Measures: 59.2in. Length, 71.1 in. Height, 16.18 in. Depth. * Vertical Rectangular Geometric Door Design with Black Metal Pull Handles. * Includes 14 Large Cubby Compartments. * 90 deg Open Door Style with European Soft Close Door Hinge. * Mop Base with Non-marking Felt Foot Pads. * Ample Storage in a Stylish and Space-Saving Design. Option to Add on Collection Units to Create a Wider Wardrobe. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.