Hopkins Storage Closet 2.0 in White - Set of 2

  • Mfr # 2-2GLF-WH

  • Zoro # G608449895


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-2GLF-WH
Zoro #
G608449895
UPC #
810125800887
Country of Origin
China

Details

Color
White

Description

Modern Free Standing 2 Sectional Wardrobe Closet with Storage Compartments for Bedroom and Storage Use. * Upon Assembly, Measures: 59.2in. Length, 71.1 in. Height, 16.18 in. Depth. * Vertical Rectangular Geometric Door Design with Black Metal Pull Handles. * Includes 14 Large Cubby Compartments. * 90 deg Open Door Style with European Soft Close Door Hinge. * Mop Base with Non-marking Felt Foot Pads. * Ample Storage in a Stylish and Space-Saving Design. Option to Add on Collection Units to Create a Wider Wardrobe. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.