
Hopper Swivel Adjustable Height Faux Leather Chair in Black and Polished Chrome
Mfr # AC036-BK
Zoro # G702493244
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Frame Material
Metal
Shape
Bowl Seat
Overall Height
36.2 in
Overall Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AC036-BK
Zoro #
G702493244
UPC #
810042677166
Country of Origin
China
Dimensions
Overall Height
36.2 in
Overall Length
26 in
Overall Width
24 in
Seat Depth
18.1 in
Leg Height
12.6 to 18.11 in
Back Width
24 in
Seat Height
17.3 to 22.4 in
Back Height
13.7 in
Armrest Width
12.6 to 18.11 in
Details
Weight Capacity
300 lb
Frame Material
Metal
Shape
Bowl Seat
Item
Chair
Features
Height Adjustability with Full Swivel; Back Finish
Hardware Finish
Semi Gloss
Assembled/Unassembled
Unassembled
Upholstery Material
Faux Leather
Color
Black
Fill Material
Foam
Style
Modern
Collection
Hopper
Description
For when you need a little something extra. With 360 degree swivel capability, the Hopper makes a stylish accent for your home office or casual space, while the adjustable height is perfectly suited for any desk, table, or counter. Perched on a contemporary polished chrome base, its sleek, seamless bowl-style seat is exquisitely minimalistic. The allover upholstery, offered in an intelligent range of colors and fabrics, ensures complete comfort while complementing any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.