Shop MANHATTAN COMFORT
See all product information
Create Account
Jardin Dining Chair in Black with Cane and Grey Upholstered Seating, Set of 2
- Mfr # DCCA06-GY
- Zoro # G904838119
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Material
Metal Frame, Polycotton Upholstery, Foam Padding
Color
Black and Grey
Width (In.)
19.09 in
Depth (In.)
22.83 in
Height (In.)
31.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCCA06-GY
- Zoro #
- G904838119
- UPC #
- 810077083987
- Country of Origin
- China
- Item
- Dining Chairs
- Material
- Metal Frame, Polycotton Upholstery, Foam Padding
- Color
- Black and Grey
- Finish
- Matte
- Capacity
- 275 lb
- Collection
- Jardin
- Assembly Required
- No
Dimensions
- Width (In.)
- 19.09 in
- Depth (In.)
- 22.83 in
- Height (In.)
- 31.1 in
- Leg Height
- 15.94 in
- Seat Depth
- 18.5 in
- Armrest Width
- 15.94 in
- Seat Width
- 19.09 in
- Chair Back Width
- 17.91 in
- Chair Back Height
- 13.58 in
- Seat Height
- 17.52 in
Description
Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. Set of 2 * Measures: 19.09 in. Length, 31.1 in. Height, 22.83 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Upholstered in Woven Polycotton Filled with High Density Foam. * Seat Height Measures: 17.52 in. With Weight Capacity of 275 Lbs. * Unique Round Shaped Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.