
Juno Metal Barstool in Black
Mfr # BS1641-3
Zoro # G722579331
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
41.3 in
Overall Length
18.5 in
Depth
20.5 in
Feet Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS1641-3
Zoro #
G722579331
UPC #
810165556881
Country of Origin
China
Dimensions
Overall Height
41.3 in
Overall Length
18.5 in
Depth
20.5 in
Details
Color
Black
Feet Material
Metal
Item
Barstool
Material
Metal
Description
The Juno collection barstool features a clean, contemporary profile suited for kitchen and dining spaces. Durable plastic glides on the feet protect floors and allow for easy movement. Sturdy construction ensures reliable support for daily use.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.