Zoro Homepage

Kara Dining Arm Chair in Blue, PK2

  • Mfr # 2-DC057AR-BL

  • Zoro # G414775843


product price: $754.99
/pk 2, $377.50/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Beech Wood
Depth (In.)
21.65 in
Finish
Semi Gloss
Capacity
330 lb Each
Seat Depth
20.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC057AR-BL
Zoro #
G414775843
UPC #
810125808579
Country of Origin
China

Dimensions

Depth (In.)
21.65 in
Seat Depth
20.07 in
Chair Back Height
19.49 in
Seat Height
18.5 in
Leg Height
15.35 in
Length
25.59 in
Chair Back Width
15.15 in
Seat Width
19.29 in

Details

Material
Beech Wood
Color
Blue
Finish
Semi Gloss
Capacity
330 lb Each
Back Finish
Yes
Shape
Rectangle
Leg/Base Color
Dark Walnut
Care Instructions
Dust often with a clean, soft, dry cloth. Blot spills immediately with a clean, damp cloth. Avoid the use of harsh chemicals and household cleaners as they may damage the finish.

Description

Manhattan Comfort Kara Dining Chair is all about love. With the front leatherette material and fine velvet backing, this chair will bring both style and comfort to your home. Available with and without arms. Solid beech wood legs adding great sophistication, quality, and design. This product is commercial graded.


  • •Modern Dining Armchair for Dining Room and Task Use - Set of 2.
  • •Dimension Measures: 25.59 in. Length, 37.99 in. Height, 21.65 in. Depth
  • •Solid Beech Wood Frame Stained in Walnut.
  • •Upholstered in Luxurious Blue Velvet with Foam Padding.
  • •Weight Capacity: 330 Lbs. Each.
  • •Seat Height: 18.5
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.