
Kara Dining Side Chair in Blue, PK4
Mfr # 2-DC057-BL
Zoro # G714775840
product price: $1,256.99
/pk 4, $314.25/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Beech Wood
Depth (In.)
20.86 in
Finish
Semi Gloss
Capacity
330 lb Each
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-DC057-BL
Zoro #
G714775840
UPC #
810125808555
Country of Origin
China
Dimensions
Depth (In.)
20.86 in
Chair Back Width
15.15 in
Chair Back Height
19.49 in
Leg Height
15.35 in
Length
25.59 in
Seat Height
18.5 in
Seat Width
20.86 in
Seat Depth
20.07 in
Details
Material
Beech Wood
Color
Blue
Finish
Semi Gloss
Capacity
330 lb Each
Shape
Rectangle
Back Finish
Yes
Care Instructions
Dust often with a clean, soft, dry cloth. Blot spills immediately with a clean, damp cloth. Avoid the use of harsh chemicals and household cleaners as they may damage the finish.
Leg/Base Color
Dark Walnut
Description
Manhattan Comfort Kara Dining Chair is all about love. With the front leatherette material and fine velvet backing, this chair will bring both style and comfort to your home. Available with and without arms. Solid beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
- •Modern Dining Chair for Dining Room and Task Use - Set of 4.
- •Dimension Measures: 25.59 in. Length, 37.99 in. Height, 20.86 in. Depth
- •Solid Beech Wood Frame Stained in Walnut.
- •Upholstered in Luxurious Blue Velvet with Foam Padding.
- •Weight Capacity: 330 Lbs. Each.
- •Seat Height: 18.5
- •Made to Last. Commercial Grade Product.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.