Kinsey Adjustable Height Swivel Accent Chair in Red and Polished Chrome, PK2

  • Mfr # 2-AC039-RD

  • Zoro # G902492696


product price:  $619.99
/pk 2, $310.00/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Overall Height
37.4 in
Overall Length
28.7 in
Leg Height
12.6 to 18.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-AC039-RD
Zoro #
G902492696
UPC #
810077080122
Country of Origin
China

Dimensions

Overall Height
37.4 in
Overall Length
28.7 in
Leg Height
12.6 to 18.11 in
Overall Width
25.2 in
Back Height
14.6 in
Seat Depth
19.5 in
Back Width
22 in
Seat Height
17.7 to 22.8 in
Armrest Width
12.6 to 18.11 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Item
Accent Chair
Color
Red
Assembled/Unassembled
Unassembled
Fill Material
Foam
Removable Seat Cushions
Yes
Hardware Finish
Semi Gloss
Features
Height Adjustability; Back Finish
Upholstery Material
Wool Blend Fabric
Style
Modern
Number of Chairs
2
Collection
Kinsey

Description

The Kinsey is an ergonomically leisure chair that takes everything there is to love about modern furniture and refines it into the perfect low-profile design. Made from the finest wool, the Kinsey is a stylish and cozy option for accenting your office space. With an adjustable seat and removable cushion, the Kinsey is an accent chair of endless comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.