
Lee Module Wardrobe 2.0 & 3.0 Closet in Rustic Grey, 2PK
Mfr # 2-WC0023-GY
Zoro # G111504913
product price: $812.99
/pk 2, $406.50/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Depth
23.03 in
Length
63 in
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-WC0023-GY
Zoro #
G111504913
UPC #
810125808111
Country of Origin
Taiwan, Province of China
Dimensions
Depth
23.03 in
Length
63 in
Details
Color
Rustic Grey
Item
Wardrobe Closet 2.0 and 3.0 - Set of 2
Shape
Rectangle
Material
MDF
Description
In the realm of storage sophistication, these modular closets redefine versatility, with each unit a plush canvas awaiting personalization. Their adaptable design, invites you to mix and match units, creating a bespoke storage symphony that echoes the rhythm of your lifestyle. As you seamlessly blend compartments and shelves, these closets become a harmonious ode to organization and style.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.