Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lee Wardrobe Closet 2.0 in Rustic Grey

  • Mfr # WC002-GY

  • Zoro # G311504898


product price: $493.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Material
MDF
Depth
23.03 in
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC002-GY
Zoro #
G311504898
UPC #
810125803734
Country of Origin
Taiwan, Province of China

Dimensions

Depth
23.03 in
Length
31.5 in

Details

Color
Rustic Grey
Shape
Rectangle
Material
MDF
Item
Wardrobe Closet 2.0

Description

In the realm of storage sophistication, these modular closets redefine versatility, with each unit a plush canvas awaiting personalization. Their adaptable design, invites you to mix and match units, creating a bespoke storage symphony that echoes the rhythm of your lifestyle. As you seamlessly blend compartments and shelves, these closets become a harmonious ode to organization and style.


  • •Modern Free Standing Sectional Wardrobe Closet with Hanging Rod, Drawers and Storage Compartments for Bedroom and Storage Use.
  • •Upon Assembly, Dimension Measures: 31.5 in. Length, 83.98 in. Height, 23.03 in. Depth
  • •Includes a Sturdy Metal Clothes Rail, 2 Drawers, and a Large Storage Space.
  • •Sleek Black Metal Horizontal Drawer Handles with Full Extension Capabilities.
  • •90° Open Door Style with Long Vertical Black Metal Handles and Soft Close Hinges
  • •Finished Back for Room Divider Potential with No Wardrobe Legs. Closed Mop Base.
  • •Ample Storage in a Stylish and Space-Saving Design
  • •"Snap It" Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.