Shop MANHATTAN COMFORT
See all product information
Create Account
Utopia 63.38 Wide Dresser with 3 Drawers in White Gloss and Maple Cream
- Mfr # S-1010451
- Zoro # G404837988
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Material
Copper Handles; Wooden Legs
Finish
Matte Gloss
Width
17.32 in
Height
30.31 in
Length
63.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-1010451
- Zoro #
- G404837988
- UPC #
- 810077085400
- Country of Origin
- Brazil
Dimensions
- Width
- 17.32 in
- Height
- 30.31 in
- Length
- 63.38 in
- Recommended TV Size
- 60 in
Details
- Color
- White Gloss and Maple Cream
- Material
- Copper Handles; Wooden Legs
- Finish
- Matte Gloss
- Number of Drawers
- 3
- Style
- Contemporary
- Number of Doors
- 2
- Shelf Type
- Fixed
- Item
- Dresser
- Number of Shelves
- 3
- Collection
- Utopia
- Shape
- Rectangle
- Assembly Required
- Yes
Description
Mid Century - Modern Bedframe with Headboard for Bedroom Use. * Upon Assembly, Measures: 64.6 in. Length, 44.7 in. Height, 88.4 in. Depth. * Upholstered In Luxurious Velvet with High Density Foam Filled Padded. * Features a Beautifully Curved Headboard Design. * Recommended Mattress Size: 60" x 80" * Metal Leg Height: 7.7" * No Box Spring Needed, Slats Included. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.