
Linda 2-Piece Dresser and Nightstand in Natural Oak
Mfr # BR1658-2
Zoro # G522579029
product price:Â $866.99
/ea
Free Shipping & Returns
Key Features
Depth
20.1 in
Height
32 in
Assembly
Full Assembly Required
Kits Included
Anti-Tip Kits
Material
MDP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR1658-2
Zoro #
G522579029
UPC #
810165556744
Country of Origin
Viet Nam
Dimensions
Depth
20.1 in
Height
32 in
Length
72 in
Details
Item
2-Piece Dresser and Nightstand
Assembly
Full Assembly Required
Kits Included
Anti-Tip Kits
Material
MDP
Finish
Wood Grain Laminate
Color
Natural Oak
Description
The Linda Collection blends crisp lines with softened silhouettes for a modern look that feels both elevated and approachable. With its warm wood grain texture and minimalist drawer fronts, each piece brings a sense of quiet sophistication to any room. Thoughtfully designed for versatility, the collection offers smart, streamlined storage that fits beautifully in entryways, bedrooms, and living areas alike. Available in three timeless finishes, the Linda Collection is a refined foundation for effortlessly stylish living.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.