
Loft Metal Vegan Leather Side Chair in Black - Set of 2
Mfr # DC1533-2
Zoro # G322579328
product price:Â $506.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
31.1 in
Depth (In.)
23.6 in
Feet Material
Metal
Length
18.9 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC1533-2
Zoro #
G322579328
UPC #
810165555969
Country of Origin
Viet Nam
Dimensions
Height (In.)
31.1 in
Depth (In.)
23.6 in
Length
18.9 in
Details
Feet Material
Metal
Item
Side Chair - Set of 2
Color
Black
Material
Metal
Description
Loft-inspired lines give this chair a contemporary presence for dining spaces. The chair back offers comfortable support, while plastic glides on the feet protect floors from scratches. Designed for everyday use, it balances durability with a streamlined profile.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.