Shop MANHATTAN COMFORT
See all product information
Create Account
Looma Metal Vegan Leather Side Chair in Stone Gray - Set of 2
- Mfr # DC1530-1
- Zoro # G922579315
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Depth (In.)
23.8 in
Height (In.)
30.4 in
Length
22.2 in
Feet Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC1530-1
- Zoro #
- G922579315
- UPC #
- 810165555884
- Country of Origin
- Viet Nam
Dimensions
- Depth (In.)
- 23.8 in
- Height (In.)
- 30.4 in
- Length
- 22.2 in
Details
- Item
- Side Chair - Set of 2
- Material
- Metal
- Color
- Stone Gray
- Feet Material
- Metal
Description
The Looma side chair features a gently contoured backrest for comfortable support during meals. Its sturdy frame is crafted for durability and everyday use. Designed with a supportive seat and ergonomic proportions, it complements a variety of dining arrangements.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.