Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luce Dining Chair in Sand, 2PK

  • Mfr # 2-DC097-SD

  • Zoro # G716168244


product price: $503.99
/pk 2, $252.00/ea
Free Shipping & Returns

Key Features

Height (In.)
29.9 in
Depth (In.)
22.4 in
Material
Metal
Capacity
275 lb
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC097-SD
Zoro #
G716168244
UPC #
810165556300
Country of Origin
China

Dimensions

Height (In.)
29.9 in
Depth (In.)
22.4 in
Length
22 in

Details

Color
Sand
Material
Metal
Capacity
275 lb
Item
Dining Chair - Set of 2
Assembly Required
Yes

Description

Bold in form and refined in detail, this dining chair pairs sculptural lines with the durability of textured leatherette. The curved backrest hugs you in comfort while the sturdy metal frame delivers modern edge. Designed for both casual meals and elevated hosting, its a versatile piece that brings character and comfort to any table setting.


  • Modern Dining Chair for Dining Room and Task Use. Set of 2.
  • Upon assembly, Dining Chair Dimensions Measure: 22 in. Length, 29.9 in. Height, 22.4 in. Depth.
  • Upholstered in Luxurious Textured Leatherette with Fine Stitching.
  • Grey Metal Frame Adds Strength and a Sleek, Modern Finish.
  • Curved Wraparound Open Backrest Provides Ergonomic Support.
  • Plush, Foam-Filled Seat for Lasting Comfort.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.