This item is Discontinued.

Manhattan Comfort Mendi 12 Medium 7.87" Salad Plates in Green 2-NM04-7303

Mendi 12 Medium 7.87" Salad Plates in Green (Discontinued)

  • Mfr # 2-NM04-7303
  • Zoro # G3863792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-NM04-7303
Zoro #
G3863792
UPC #
810042670600
Country of Origin
Brazil

Dimensions

Overall Height
11.808
Overall Width
7.87
Overall Length
7.87
Length
7.87
Depth
7.87
Height
0.984

Details

Color
Green
Material
Earthenware
Weight
12
Salad Plate Weight (pounds)
1
Includes
12 Medium Salad Server Plates.

Description

The Mendi Salad Plate Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains 12 medium 7.87" Salad Plates. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Corvina, Coral, Marfim, and Salvia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.