Zoro Homepage

Mid-Century Modern Marcus 53.14 TV Stand with Solid Wood Legs in Matte Black

  • Mfr # 259BMC8

  • Zoro # G410063142


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259BMC8
Zoro #
G410063142
UPC #
810125803826
Country of Origin
Brazil

Details

Color
Matte Black

Description

Mid-Century Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 53.14 in. Length, 23.42 in. Height, 14.17 in. Depth. * Recommended for a 55 TV. * Features 1 Media Hole for Cable and Wire Management. * Includes 4 Fixed Shelves. * Soft Close Doors with Rounded A-lined Design. * Frame Made of High Quality MDF with Painted Finish. Legs Made of Solid Pine Wood for Fashion and Durability. * Home Assembly Required. All Hardware Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.