
Miller Accent Chair in Grey and Walnut, PK2
Mfr # 2-AC007-GY
Zoro # G002492732
product price: $1,199.99
/pk 2, $600.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Weight Capacity
300 lb
Frame Material
Ash Wood
Overall Height
32.7 in
Overall Length
31.5 in
Arm Style
Flared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-AC007-GY
Zoro #
G002492732
UPC #
810042679511
Country of Origin
China
Dimensions
Overall Height
32.7 in
Overall Length
31.5 in
Overall Width
27.6 in
Back Height
20.87 in
Back Width
23.62 in
Seat Width
20.1 in
Seat Depth
21.3 in
Leg Height
12.6 in
Seat Height
16.9 in
Arm Height From Floor
24.01 in
Armrest Width
12.6 in
Details
Weight Capacity
300 lb
Frame Material
Ash Wood
Arm Style
Flared
Item
Accent Chair
Color
Gray
Hardware Finish
Semi Gloss
Features
Seamless Bucket-style Seat and Built-in Cushioning; Back Finish
Assembled/Unassembled
Assembled
Upholstery Material
Linen Weave
Fill Material
Foam
Number of Chairs
2
Style
Modern
Collection
Miller
Description
Bring extra fun to your family room. Reminiscent of classic Mid Century Americana, this wood accent chair combines organic contours with structured angles for a delightful statement look. The unique construction features a curved, flared, seamlessly upholstered seat, which is cradled within an architectural scaffold-style frame. The rich walnut finished wood and earth-tone upholstery are practical and irresistibly welcoming, adding immediate personality and warmth to your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.