Manhattan Comfort
Mobile Garage Storage Chest, 30.3 in W, Grey
Mfr # 4GMCC
Zoro # G8851713
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Width of Cabinet 30.3 in
- Material Textured Steel
- Color Grey
- Number of Drawers 3
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Single Tube, Clamp, 1/8" (2500)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 30 Deep (AMG WT-3060)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- KNAPE & VOGT Bracket Shelf Twin 9In Titnm (182TI9)
- MANHATTAN COMFORT Eiffel Mobile Garage Cabinet in White (Set of 2) (2-252BMC6)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Black Matte (252BMC8)
- MANHATTAN COMFORT Mobile Cabinet, 30.3 in W, Grey (2GMCC)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TA4R362472-09)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M61)
- DURHAM MFG No Door Door Mobile Flush Door Cabinet, Gray (3502M-BLP-4S-95)
- DURHAM MFG Top Tool Chest (321B-95)
- Manhattan Comfort Mobile Cabinets