Modern Dining Chair Perfect for Dining and Home Office Use, PK 2

  • Mfr # 2-DC052-GY

  • Zoro # G205341615


product price: $587.99
/pk 2, $294.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Metal Frame, Linen Fabric Upholstery, Foam Padding
Width (In.)
22.44 in
Depth (In.)
22.83 in
Height (In.)
31.89 in
Finish
Semi Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC052-GY
Zoro #
G205341615
UPC #
810077087305
Country of Origin
China

Dimensions

Width (In.)
22.44 in
Depth (In.)
22.83 in
Height (In.)
31.89 in
Leg Height
18.7 in
Seat Height
18.7 in
Armrest Width
18.7 in
Seat Width
21.65 in
Chair Back Height
13.18 in
Seat Depth
19.29 in
Chair Back Width
18.89 in

Details

Item
Dining Chairs
Material
Metal Frame, Linen Fabric Upholstery, Foam Padding
Color
Grey
Finish
Semi Gloss
Capacity
300 lb
Assembly Required
No
Style
Modern
Collection
Flor
Shape
Rectangle

Description

Modern Dining Chair Perfect for Dining and Home Office Use. * Measures: 22.83 in. Length, 31.89 in. Height, 22.44 in. Depth. * Upholstered in Beautiful Soft Fabric with High Density Foam Filled Padding. * Seat Structured in Modern Base Made of Metal for Design and Durability. * Front and Back Legs Elegantly Embellished with Elongated Gold Metal Ferrules * Standard 4-Leg Base. * Weight Capacity: 300 Lbs. Seat Height: 18.7" * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.