
Modern Kaya Pleated Velvet Dining Chair in Grey, 2PK
Mfr # 2-DC080-GY
Zoro # G410063135
product price:Â $499.99
/pk 2, $250.00/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-DC080-GY
Zoro #
G410063135
UPC #
810125804168
Country of Origin
China
Details
Color
Grey
Description
Modern Dining Chair for Dining Room and Task Chair Usage. * Measures: 22.83 in. Length, 28.94 in. Height, 22.44 in. Depth. * Frame Made of High Quality Plywood and Metal for Extra Durability. * Upholstered in Luxurious Velvet with High Density Foam Padding. * Beautiful Low Rounded Back with Pleated Material Design and Gold Ring Seat. * Inner Seat Depth: 20.08 in. Seat Height: 19.29 in. Inner Seat Width: 20.28 in. * Commercial Grade Tested with Weight Capacity of 330 Lbs. * Delivered to you Fully Assembled! No Assembly Required!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.