Modern Leela Swivel Boucle Accent Chair in Grey

  • Mfr # AC058-GY

  • Zoro # G810063155


product price: $529.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Upholstery Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC058-GY
Zoro #
G810063155
UPC #
810125802416
Country of Origin
China

Details

Upholstery Color
Grey

Description

Modern Swivel Accent Chair for Living Room Usage. * Measures: 27.71 in. Length, 31.5 in. Height, 28.74 in. Depth. * Frame Made of High Quality Pine Wood with Brushed Gold Metal Base for Fashion and Durability. * Upholstered in Luxurious Boucle with High Density Foam Padding. * Stunning Vertical Ribbed Stitching on a 360 Swivel Golden Base. * Inner Seat Depth: 21.26 in. Seat Height: 18.5 in. Inner Seat Width: 21.26 in. * Commercial Grade Tested with Weight Capacity of 440 Lbs. * Delivered to you Fully Assembled! No Assembly Required!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.