Modern Serena Dining Armchair Upholstered in Leatherette with Steel Legs in Grey, 2PK
- Mfr # 2-DC056AR-GY
- Zoro # G110063138
product price:
$
549.99
/pk of 2, $275.00/ea
Key Features
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-DC056AR-GY
- Zoro #
- G110063138
- UPC #
- 810125803604
- Country of Origin
- China
- Color
- Grey
Description
Modern Dining Armchair for Dining Room and Task Use. Set of 2 * Measures: 23.03 in. Length, 32.68 in. Height, 24.02 in. Depth. * Upholstered in Beautiful Leatherette with High Density Foam Filled Padding. * Seat Structured in Geometric Modern Base Made of Metal for Design and Durability. * Floating Style Chair with Black Semi Circle Metal Base * Weight Capacity: 300 Lbs. Seat Height: 18.7 * Perfect for Dining Armchair and Accent Chair Use. * Delivered to you Fully Assembled! No Assembly Required!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.