
Modern Serena Dining Set Upholstered in Leatherette with Steel Legs in Light Grey, 6PK
Mfr # 6-DC056-LG
Zoro # G610063201
product price:Â $1,749.99
/pk 6, $291.67/eaKey Features
Tabletop Color
Light Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-DC056-LG
Zoro #
G610063201
UPC #
810125803642
Country of Origin
China
Details
Tabletop Color
Light Grey
Description
Modern 6-Piece Dining Set for Dining Room Use. * Armchair: 23.03 in. Length, 32.68 in. Height, 24.02 in. Depth. Side Chair: 23.62 in. Length, 32.68 in. Height, 20.47 in. Depth. * Upholstered in Beautiful Leatherette with High Density Foam Filled Padding. * Seat Structured in Geometric Modern Base Made of Metal for Design and Durability. * Floating Style Chair with Black Semi Circle Metal Base * Weight Capacity: 300 Lbs. Seat Height: 18.7 * Perfect for Dining Armchair and Accent Chair Use. * Delivered to you Fully Assembled! No Assembly Required!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.