Modern Strine Dining Chair Upholstered in Velvet and Leatherette

  • Mfr # DC045-DT

  • Zoro # G010930875


product price: $367.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Wood
Color
Dark Taupe
Width (In.)
21.65 in.
Depth (In.)
22.83 in.
Weight
19.18 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC045-DT
Zoro #
G010930875
UPC #
810125802072
Country of Origin
China

Dimensions

Width (In.)
21.65 in.
Depth (In.)
22.83 in.

Details

Item
Dining Chair
Material
Wood
Color
Dark Taupe
Weight
19.18 lbs
Shape
Rectangle
Number of Chairs
1

Description

Brilliant craftsmanship meets luxury and sophistication Transform your dining space, or update any living space with the statement-making style of the Strine dining chair. The rounded back seat is founded atop four solid wood legs, and made for comfort, filled with foam and upholstered with plush velvet. This versatile chair is constructed in a solid hue for a tastefully textured look that can compliment any home's style. glimmering gold-tone band details round out the design with even more eye-catching appeal.


  • •Elegant Modern Dining Chair Perfect for Dining and Accent Living Room Use.
  • •Measures: 21.65 in. Length, 33.07 in. Height, 22.83 in. Depth.
  • •Frame Made of Wood with Criss Cross Gold Metal Geometric Base for Fashion and Extra Durability
  • •Upholstered in Luxurious Velvet and Leatherette with High Density Foam Filled Padding.
  • •Rounded Back Seat with Gold Trimming Outline.
  • •Seat Height: 19.3
  • •Weight Capacity: 300 Lbs.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.